-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 4, Thursday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Hydraulic Hose Adapter |
---|---|
Adapter Material | Carbon Steel |
Finish | Trivalent Chromate Zinc |
Length | 2.9" |
Male ORS Size (in.) | 7/8"-14 |
---|---|
Male SAE Size (in.) | 7/8"-14 |
Max. Working Pressure | 3000 |
Thread Type | Male JIC |
Height (cm) | 2.54 |
---|---|
Length (cm) | 15.24 |
Width (cm) | 10.16 |
Country Of Origin | KR |
---|---|
Weight (kg) | 0.1814 |
UPC | 678146049223 |
Please note that the item you have bought is a 115V.