|   

Delivery

EMEA and Asia delivery as well

Net 30 terms, pay in £

EATON 1BA8MP8 Hydraulic Hose Fitting Straight 1/2

Model: 1BA8MP8
Item: AA2AVW
Cross Reference: 10C236 / GR0000929
£16.24

In Stock

Add to Cart
Product Specifications
Product Specifications
Item Hydraulic Hose Fitting
Dash Size 8
Finish Trivalent Chromium Zinc
Fitting Material Steel
Fitting Type Straight
Hose 1/2 In.
Length 2.74 In.
Thread NPT 1/2-14
Type Crimp, Male Pipe
Online - Live Chat