|   

Delivery

EMEA and Asia delivery as well

Net 30 terms, pay in £

EATON 1BA8FJ8 Hydraulic Hose Fitting Straight 1/2

Model: 1BA8FJ8
Item: AA2AWA
Cross Reference: 10C240 / GR0000933
£16.75

In Stock

Add to Cart
Product Specifications
Product Specifications
Item Hydraulic Hose Fitting
Dash Size 8
Finish Trivalent Chromium Zinc
Fitting Material Steel
Fitting Type Straight
Hose 1/2 In.
JIC Thread (In.) 3/4-16
Length 2.63 In.
Thread Angle (Deg.) 37
Type Crimp, Female JIC Swivel
Online - Live Chat