|   

Delivery

EMEA and Asia delivery as well

Net 30 terms, pay in £

EATON 1BA20FJB20 Hydraulic Hose Fitting 90 Degree 1-1/4

Model: 1BA20FJB20
Item: AA2AWM
Cross Reference: 10C251 / GR0000944
£96.74

In Stock

Add to Cart
Product Specifications
Product Specifications
Item Hydraulic Hose Fitting
Dash Size 20
Finish Trivalent Chromium Zinc
Fitting Material Steel
Fitting Type 90 Degrees Elbow
Hose 1-1/4 In.
JIC Thread (In.) 1-5/8-12
Length 4.25 In.
Thread Angle (Deg.) 37
Type Crimp, Female JIC Swivel
Online - Live Chat