|   

Delivery

EMEA and Asia delivery as well

Net 30 terms, pay in £

EATON 1BA20FJA20 Hydraulic Hose Fitting 45 Degree 1-1/4

Model: 1BA20FJA20
Item: AA2AWH
Cross Reference: 10C247 / GR0000940
£96.43

In Stock

Add to Cart
Product Specifications
Product Specifications
Item Hydraulic Hose Fitting
Dash Size 20
Finish Trivalent Chromium Zinc
Fitting Material Steel
Fitting Type 45 Degrees Elbow
Hose 1-1/4 In.
JIC Thread (In.) 1-5/8-12
Length 4.44 In.
Thread Angle (Deg.) 37
Type Crimp, Female JIC Swivel
Online - Live Chat