|   

Delivery

EMEA and Asia delivery as well

Net 30 terms, pay in £

EATON 1BA20FJ20 Hydraulic Hose Fitting Straight 1-1/4

Model: 1BA20FJ20
Item: AA2AWD
Cross Reference: 10C243 / GR0000936
£53.85

In Stock

Add to Cart
Product Specifications
Product Specifications
Item Hydraulic Hose Fitting
Dash Size 20
Finish Trivalent Chromium Zinc
Fitting Material Steel
Fitting Type Straight
Hose 1-1/4 In.
JIC Thread (In.) 1-5/8-12
Length 3.61 In.
Thread Angle (Deg.) 37
Type Crimp, Female JIC Swivel
Online - Live Chat