|   

Delivery

EMEA and Asia delivery as well

Net 30 terms, pay in £

EATON 1BA16MP16 Hydraulic Hose Fitting Straight 1

Model: 1BA16MP16
Item: AA2AVY
Cross Reference: 10C238 / GR0000931
£27.86

In Stock

Add to Cart
Product Specifications
Product Specifications
Item Hydraulic Hose Fitting
Dash Size 16
Finish Trivalent Chromium Zinc
Fitting Material Steel
Fitting Type Straight
Hose 1 In.
Length 3.22 In.
Thread NPT 1-11-1/2
Type Crimp, Male Pipe
Online - Live Chat