|   

Delivery

EMEA and Asia delivery as well

Net 30 terms, pay in £

EATON 1BA16FJB16 Hydraulic Hose Fitting 90 Degree 1

Model: 1BA16FJB16
Item: AA2AWL
Cross Reference: 10C250 / GR0000943
£67.00

In Stock

Add to Cart
Product Specifications
Product Specifications
Item Hydraulic Hose Fitting
Dash Size 16
Finish Trivalent Chromium Zinc
Fitting Material Steel
Fitting Type 90 Degrees Elbow
Hose 1 In.
JIC Thread (In.) 1-5/16-12
Length 3.56 In.
Thread Angle (Deg.) 37
Type Crimp, Female JIC Swivel
Online - Live Chat