|   

Delivery

EMEA and Asia delivery as well

Net 30 terms, pay in £

EATON 1BA16FJA16 Hydraulic Hose Fitting 45 Degree 1

Model: 1BA16FJA16
Item: AA2AWG
Cross Reference: 10C246 / GR0000939
£67.42

In Stock

Add to Cart
Product Specifications
Product Specifications
Item Hydraulic Hose Fitting
Dash Size 16
Finish Trivalent Chromium Zinc
Fitting Material Steel
Fitting Type 45 Degrees Elbow
Hose 1 In.
JIC Thread (In.) 1-5/16-12
Length 3.74 In.
Thread Angle (Deg.) 37
Type Crimp, Female JIC Swivel
Online - Live Chat