|   

Delivery

EMEA and Asia delivery as well

Net 30 terms, pay in £

EATON 1BA12MP12 Hydraulic Hose Fitting Straight 3/4

Model: 1BA12MP12
Item: AA2AVX
Cross Reference: 10C237 / GR0000930
£17.74

In Stock

Add to Cart
Product Specifications
Product Specifications
Item Hydraulic Hose Fitting
Dash Size 12
Finish Trivalent Chromium Zinc
Fitting Material Steel
Fitting Type Straight
Hose 3/4 In.
Length 2.84 In.
Thread NPT 3/4-14
Type Crimp, Male Pipe
Online - Live Chat