|   

Delivery

EMEA and Asia delivery as well

Net 30 terms, pay in £

EATON 1BA12FJB12 Hydraulic Hose Fitting 90 Degree 3/4

Model: 1BA12FJB12
Item: AA2AWK
Cross Reference: 10C249 / GR0000942
£50.49

In Stock

Add to Cart
Product Specifications
Product Specifications
Item Hydraulic Hose Fitting
Dash Size 12
Finish Trivalent Chromium Zinc
Fitting Material Steel
Fitting Type 90 Degrees Elbow
Hose 3/4 In.
JIC Thread (In.) 1-1/16-12
Length 3.36 In.
Thread Angle (Deg.) 37
Type Crimp, Female JIC Swivel
Online - Live Chat