|   

Delivery

EMEA and Asia delivery as well

Net 30 terms, pay in £

EATON 1BA12FJA12 Hydraulic Hose Fitting 45 Degree 3/4

Model: 1BA12FJA12
Item: AA2AWF
Cross Reference: 10C245 / GR0000938
£44.43

In Stock

Add to Cart
Product Specifications
Product Specifications
Item Hydraulic Hose Fitting
Dash Size 12
Finish Trivalent Chromium Zinc
Fitting Material Steel
Fitting Type 45 Degrees Elbow
Hose 3/4 In.
JIC Thread (In.) 1-1/16-12
Length 3.43 In.
Thread Angle (Deg.) 37
Type Crimp, Female JIC Swivel
Online - Live Chat