|   

Delivery

EMEA and Asia delivery as well

Net 30 terms, pay in £

EATON 1BA12FJ12 Hydraulic Hose Fitting Straight 3/4

Model: 1BA12FJ12
Item: AA2AWB
Cross Reference: 10C241 / GR0000934
£23.69

In Stock

Add to Cart
Product Specifications
Product Specifications
Item Hydraulic Hose Fitting
Dash Size 12
Finish Trivalent Chromium Zinc
Fitting Material Steel
Fitting Type Straight
Hose 3/4 In.
JIC Thread (In.) 1-1/16-12
Length 2.84 In.
Thread Angle (Deg.) 37
Type Crimp, Female JIC Swivel
Online - Live Chat