|   

Delivery

EMEA and Asia delivery as well

Net 30 terms, pay in £

EATON 1B8FLA8 Hydraulic Hose Fitting 45 Degree 1/2

Model: 1B8FLA8
Item: AA2AWT
Cross Reference: 10C256 / GR0000949
£40.66

In Stock

Add to Cart
Product Specifications
Product Specifications
Item Hydraulic Hose Fitting
Dash Size 8
Finish Trivalent Chromium Zinc
Fitting Material Steel
Fitting Type 45 Degrees Elbow
Flange Size 1.19 In.
Hose 1/2 In.
Length 3.11 In.
Type Crimp, CD 61 Flange
Online - Live Chat