|   

Delivery

EMEA and Asia delivery as well

Net 30 terms, pay in £

EATON 1B8FL8 Hydraulic Hose Fitting Straight 1/2

Model: 1B8FL8
Item: AA2AWN
Cross Reference: 10C252 / GR0000945
£35.22

In Stock

Add to Cart
Product Specifications
Product Specifications
Item Hydraulic Hose Fitting
Dash Size 8
Finish Trivalent Chromium Zinc
Fitting Material Steel
Fitting Type Straight
Flange Size 1.19 In.
Hose 1/2 In.
Length 3.23 In.
Type Crimp, Female JIC Swivel
Online - Live Chat