|   

Delivery

EMEA and Asia delivery as well

Net 30 terms, pay in £

EATON 1B20FLB20 Hydraulic Hose Fitting 90 Degree 1-1/4

Model: 1B20FLB20
Item: AA2AXA
Cross Reference: 10C263 / GR0000956
£75.53

In Stock

Add to Cart
Product Specifications
Product Specifications
Item Hydraulic Hose Fitting
Dash Size 20
Finish Trivalent Chromium Zinc
Fitting Material Steel
Fitting Type 90 Degrees Elbow
Flange Size 2 In.
Hose 1-1/4 In.
Length 5.3 In.
Type Crimp, CD 61 Flange
Online - Live Chat