|   

Delivery

EMEA and Asia delivery as well

Net 30 terms, pay in £

EATON 1B20FLA20 Hydraulic Hose Fitting 45 Degree 1-1/4

Model: 1B20FLA20
Item: AA2AWW
Cross Reference: 10C259 / GR0000952
£72.44

In Stock

Add to Cart
Product Specifications
Product Specifications
Item Hydraulic Hose Fitting
Dash Size 20
Finish Trivalent Chromium Zinc
Fitting Material Steel
Fitting Type 45 Degrees Elbow
Flange Size 2 In.
Hose 1-1/4 In.
Length 5.28 In.
Type Crimp, CD 61 Flange
Online - Live Chat