|   

Delivery

EMEA and Asia delivery as well

Net 30 terms, pay in £

EATON 1B20FL20 Hydraulic Hose Fitting Straight 1-1/4

Model: 1B20FL20
Item: AA2AWR
Cross Reference: 10C255 / GR0000948
£56.40

In Stock

Add to Cart
Product Specifications
Product Specifications
Item Hydraulic Hose Fitting
Dash Size 20
Finish Trivalent Chromium Zinc
Fitting Material Steel
Fitting Type Straight
Flange Size 2 In.
Hose 1-1/4 In.
Length 4.24 In.
Type Crimp, CD 61 Flange
Online - Live Chat