|   

Delivery

EMEA and Asia delivery as well

Net 30 terms, pay in £

EATON 1B16FLB16 Hydraulic Hose Fitting 90 Degree 1

Model: 1B16FLB16
Item: AA2AWZ
Cross Reference: 10C262 / GR0000955
£40.46

In Stock

Add to Cart
Product Specifications
Product Specifications
Item Hydraulic Hose Fitting
Dash Size 16
Finish Trivalent Chromium Zinc
Fitting Material Steel
Fitting Type 90 Degrees Elbow
Flange Size 1.75 In.
Hose 1 In.
Length 4.22 In.
Type Crimp, CD 61 Flange
Online - Live Chat