|   

Delivery

EMEA and Asia delivery as well

Net 30 terms, pay in £

EATON 1B16FLA16 Hydraulic Hose Fitting 45 Degree 1

Model: 1B16FLA16
Item: AA2AWV
Cross Reference: 10C258 / GR0000951
£44.21

In Stock

Add to Cart
Product Specifications
Product Specifications
Item Hydraulic Hose Fitting
Dash Size 16
Finish Trivalent Chromium Zinc
Fitting Material Steel
Fitting Type 45 Degrees Elbow
Flange Size 1.75 In.
Hose 1 In.
Length 4.35 In.
Type Crimp, CD 61 Flange
Online - Live Chat