|   

Delivery

EMEA and Asia delivery as well

Net 30 terms, pay in £

EATON 1B16FL16 Hydraulic Hose Fitting Straight 1

Model: 1B16FL16
Item: AA2AWQ
Cross Reference: 10C254 / GR0000947
£34.03

In Stock

Add to Cart
Product Specifications
Product Specifications
Item Hydraulic Hose Fitting
Dash Size 16
Finish Trivalent Chromium Zinc
Fitting Material Steel
Fitting Type Straight
Flange Size 1.75 In.
Hose 1 In.
Length 3.49 In.
Type Crimp, CD 61 Flange
Online - Live Chat