|   

Delivery

EMEA and Asia delivery as well

Net 30 terms, pay in £

EATON 1B12FLB12 Hydraulic Hose Fitting 90 Degree 3/4

Model: 1B12FLB12
Item: AA2AWY
Cross Reference: 10C261 / GR0000954
£37.68

In Stock

Add to Cart
Product Specifications
Product Specifications
Item Hydraulic Hose Fitting
Dash Size 12
Finish Trivalent Chromium Zinc
Fitting Material Steel
Fitting Type 90 Degrees Elbow
Flange Size 1.5 In.
Hose 3/4 In.
Length 3.49 In.
Type Crimp, CD 61 Flange
Online - Live Chat