|   

Delivery

EMEA and Asia delivery as well

Net 30 terms, pay in £

EATON 1B12FLA12 Hydraulic Hose Fitting 45 Degree 3/4

Model: 1B12FLA12
Item: AA2AWU
Cross Reference: 10C257 / GR0000950
£34.87

In Stock

Add to Cart
Product Specifications
Product Specifications
Item Hydraulic Hose Fitting
Dash Size 12
Finish Trivalent Chromium Zinc
Fitting Material Steel
Fitting Type 45 Degrees Elbow
Flange Size 1.5 In.
Hose 3/4 In.
Length 3.67 In.
Type Crimp, CD 61 Flange
Online - Live Chat