|   

Delivery

EMEA and Asia delivery as well

Net 30 terms, pay in £

EATON 1B12FL12 Hydraulic Hose Fitting Straight 3/4

Model: 1B12FL12
Item: AA2AWP
Cross Reference: 10C253 / GR0000946
£29.24

In Stock

Add to Cart
Product Specifications
Product Specifications
Item Hydraulic Hose Fitting
Dash Size 12
Finish Trivalent Chromium Zinc
Fitting Material Steel
Fitting Type Straight
Flange Size 1.5 In.
Hose 3/4 In.
Length 3.61 In.
Type Crimp, CD 61 Flange
Online - Live Chat