|   

Delivery

EMEA and Asia delivery as well

Net 30 terms, pay in £

EATON 1AV20MP20 Hydraulic Hose Fitting Straight 1-1/4

Model: 1AV20MP20
Item: AA2AXB
Cross Reference: 10C264 / GR0000957
£41.12

In Stock

Add to Cart
Product Specifications
Product Specifications
Item Hydraulic Hose Fitting
Dash Size 20
Finish Trivalent Chromium Zinc
Fitting Material Steel
Fitting Type Straight
Hose 1-1/4 In.
Length 3.52 In.
Thread NPT 1-1/4- 11-1/2
Type Crimp, Male Pipe
Online - Live Chat