|   

Delivery

EMEA and Asia delivery as well

Net 30 terms, pay in £

EATON 1AAA10FJA10 Hydraulic Hose Fitting 45 Degree 5/8

Model: 1AAA10FJA10
Item: AA2BBT
Cross Reference: 10C372 / GR0001064
£23.45

In Stock

Add to Cart
Product Specifications
Product Specifications
Item Hydraulic Hose Fitting
Dash Size 10
Finish Trivalent Chromium Zinc
Fitting Material Steel
Fitting Type 45 Degrees Elbow
Hose 5/8 In.
JIC Thread (In.) 7/8-14
Length 2.94 In.
Thread Angle (Deg.) 37
Type Crimp, Female JIC Swivel
Online - Live Chat