|   

Delivery

EMEA and Asia delivery as well

Net 30 terms, pay in £

EATON 1AA8MP10 Hydraulic Hose Fitting Straight 5/8

Model: 1AA8MP10
Item: AA2BBZ
Cross Reference: 10C378 / GR0001070
£14.98

In Stock

Add to Cart
Product Specifications
Product Specifications
Item Hydraulic Hose Fitting
Dash Size 8
Finish Trivalent Chromium Zinc
Fitting Material Steel
Fitting Type Straight
Hose 5/8 In.
Length 2.74 In.
Thread NPT 1/2-14
Type Crimp, Male Pipe
Online - Live Chat