|   

Delivery

EMEA and Asia delivery as well

Net 30 terms, pay in £

EATON 1AA32MP32 Hydraulic Hose Fitting Straight 2

Model: 1AA32MP32
Item: AA2AYM
Cross Reference: 10C297 / GR0000990
£125.94

In Stock

Add to Cart
Product Specifications
Product Specifications
Item Hydraulic Hose Fitting
Dash Size 32
Finish Trivalent Chromium Zinc
Fitting Material Steel
Fitting Type Straight
Hose 2 In.
Length 4.59 In.
Thread NPT 2-11-1/2
Type Crimp, Male Pipe
Online - Live Chat