|   

Delivery

EMEA and Asia delivery as well

Net 30 terms, pay in £

EATON 1AA32FJ32 Hydraulic Hose Fitting Straight 2

Model: 1AA32FJ32
Item: AA2AYL
Cross Reference: 10C296 / GR0000989
£89.79

In Stock

Add to Cart
Product Specifications
Product Specifications
Item Hydraulic Hose Fitting
Dash Size 32
Finish Trivalent Chromium Zinc
Fitting Material Steel
Fitting Type Straight
Hose 2 In.
JIC Thread (In.) 2-1/2-12
Length 4.34 In.
Thread Angle (Deg.) 37
Type Crimp, Female JIC Swivel
Online - Live Chat