|   

Delivery

EMEA and Asia delivery as well

Net 30 terms, pay in £

EATON 1AA24MP24 Hydraulic Hose Fitting Straight 1-1/2

Model: 1AA24MP24
Item: AA2BAU
Cross Reference: 10C350 / GR0001042
£72.55

In Stock

Add to Cart
Product Specifications
Product Specifications
Item Hydraulic Hose Fitting
Dash Size 24
Finish Trivalent Chromium Zinc
Fitting Material Steel
Fitting Type Straight
Hose 1-1/2 In.
Length 4.18 In.
Thread NPT 1-1/2-11 -1/2
Type Crimp, Male Pipe
Online - Live Chat