|   

Delivery

EMEA and Asia delivery as well

Net 30 terms, pay in £

EATON 1AA24FJ24 Hydraulic Hose Fitting Straight 1-1/2

Model: 1AA24FJ24
Item: AA2AYK
Cross Reference: 10C295 / GR0000988
£85.36

In Stock

Add to Cart
Product Specifications
Product Specifications
Item Hydraulic Hose Fitting
Dash Size 24
Finish Trivalent Chromium Zinc
Fitting Material Steel
Fitting Type Straight
Hose 1-1/2 In.
JIC Thread (In.) 1-7/8-12
Length 3.9 In.
Thread Angle (Deg.) 37
Type Crimp, Female JIC Swivel
Online - Live Chat