|   

Delivery

EMEA and Asia delivery as well

Net 30 terms, pay in £

EATON 1AA10FRB10 Hydraulic Hose Fitting 90 Degree 5/8

Model: 1AA10FRB10
Item: AA2BBY
Cross Reference: 10C377 / GR0001069
£29.71

In Stock

Add to Cart
Product Specifications
Product Specifications
Item Hydraulic Hose Fitting
Dash Size 10
Finish Trivalent Chromium Zinc
Fitting Material Steel
Fitting Type 90 Degrees Elbow
Hose 5/8 In.
Length 3.07 In.
O-Ring Thread (In.) 1-14
Type Crimp, Female ORS
Online - Live Chat