|   

Delivery

EMEA and Asia delivery as well

Net 30 terms, pay in £

EATON 1AA10FRA10 Hydraulic Hose Fitting 45 Degree 5/8

Model: 1AA10FRA10
Item: AA2BBX
Cross Reference: 10C376 / GR0001068
£35.68

In Stock

Add to Cart
Product Specifications
Product Specifications
Item Hydraulic Hose Fitting
Dash Size 10
Finish Trivalent Chromium Zinc
Fitting Material Steel
Fitting Type 45 Degrees Elbow
Hose 5/8 In.
Length 3.05 In.
O-Ring Thread (In.) 1-14
Type Crimp, Female ORS
Online - Live Chat