|   

Delivery

EMEA and Asia delivery as well

Net 30 terms, pay in £

EATON 1AA10FR10 Hydraulic Hose Fitting Straight 5/8

Model: 1AA10FR10
Item: AA2BBW
Cross Reference: 10C375 / GR0001067
£23.76

In Stock

Add to Cart
Product Specifications
Product Specifications
Item Hydraulic Hose Fitting
Dash Size 10
Finish Trivalent Chromium Zinc
Fitting Material Steel
Fitting Type Straight
Hose 5/8 In.
Length 2.76 In.
O-Ring Thread (In.) 1-14
Type Crimp, Female ORS
Online - Live Chat