|   

Delivery

EMEA and Asia delivery as well

Net 30 terms, pay in £

EATON 1AA10FJB10 Hydraulic Hose Fitting 90 Degree 5/8

Model: 1AA10FJB10
Item: AA2BBU
Cross Reference: 10C373 / GR0001065
£28.63

In Stock

Add to Cart
Product Specifications
Product Specifications
Item Hydraulic Hose Fitting
Dash Size 10
Finish Trivalent Chromium Zinc
Fitting Material Steel
Fitting Type 90 Degrees Elbow
Hose 5/8 In.
JIC Thread (In.) 7/8-14
Length 2.7 In.
Thread Angle (Deg.) 37
Type Crimp, Female JIC Swivel
Online - Live Chat