Sign In

EAGLE 606 Dolly, 12 In Dia x 3 In H, For Lift Oil Drain

Item: AG8DHM
Model: 606

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$66.62 /unit (ex. VAT)
Request Quote

Payment

Delivery

Specifications

Item Drum Dolly
Diameter 12"
Fits Brand Eagle
Height 3"
Weight 10 lb.

Shipping Information

Country Of Origin US

Explore Products

Please note that the item you have bought is a 115V.

Agree