-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 4, Thursday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Anchor Kit |
---|---|
Color | Silver |
For Use With Mfr. Model Number | 790Y, 1790B, 1790BLK, 1970G |
---|---|
Weight | 3 Lbs. |
Height (cm) | 93.2 |
---|---|
Width (cm) | 85.32 |
Country Of Origin | US |
Weight (kg) | 1.35 |
---|---|
UPC | 048441001989 |
Please note that the item you have bought is a 115V.