-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 5, Friday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Post Sleeve |
---|---|
Color | Yellow |
Inside Dia. | 8.875" |
Material | HDPE |
Outside Dia. | 10" |
---|---|
Overall Height | 57" |
Weight | 9 Lbs. |
Height (cm) | 89.96 |
---|---|
Width (cm) | 83.95 |
Country Of Origin | US |
Weight (kg) | 4.05 |
---|---|
UPC | 048441000807 |
Please note that the item you have bought is a 115V.