-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 4, Thursday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Drip Pan |
---|---|
Color | Yellow |
Height | 3" |
Inside Dia. | 9.5" |
Length | 10.5" |
Material | Polyethylene |
---|---|
Outside Dia. | 10.5" |
Spill Capacity | 1 gal. |
Width | 10.5" |
Height (cm) | 28.58 |
---|---|
Length (cm) | 48.01 |
Width (cm) | 48.26 |
HS Code | 9403200078 |
Country Of Origin | US |
---|---|
Weight (kg) | 0.45 |
UPC | 048441601325 |
Please note that the item you have bought is a 115V.