-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 4, Thursday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Dolly Handle |
---|---|
For Use With Mfr. Model Number | 1613 |
Weight | 4 Lbs. |
---|
Height (cm) | 31.12 |
---|---|
Width (cm) | 4.45 |
Country Of Origin | US |
Weight (kg) | 1.8 |
---|---|
UPC | 048441001033 |
Please note that the item you have bought is a 115V.