-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 4, Thursday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Weighing Dish |
---|---|
Capacity | 50mL |
Color | White |
Depth | 3/4" |
---|---|
Material | Polystyrene |
Height (cm) | 21.34 |
---|---|
Length (cm) | 16.76 |
Width (cm) | 9.91 |
HS Code | 3926909910 |
---|---|
Country Of Origin | US |
Weight (kg) | 0.91 |
Please note that the item you have bought is a 115V.