-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 5, Friday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Filter |
---|
Type | HEPA |
---|
Height (cm) | 12.7 |
---|---|
Length (cm) | 17.78 |
Width (cm) | 17.78 |
HS Code | 8421990080 |
---|---|
Country Of Origin | US |
Weight (kg) | 0.22 |
Please note that the item you have bought is a 115V.