|   

Delivery

EMEA and Asia delivery as well

Net 30 terms, pay in £

DYNABRADE 56804 Air Random Orbital Sander 0.28hp 6 Inch

Model: 56804
Item: AB8FRN
Cross Reference: 25H954
£224.88

In Stock

Add to Cart
Product Specifications
Product Specifications
Item Air Random Orbital Sander
Air Inlet 1/4" NPT
Average CFM @ 15 Second Run Time 4.5
CFM @ Full Load 18
Exhaust Type Rear
Free Speed 12,000 rpm
Handle Material Composite
Housing Material Composite
HP 0.28
Min. Hose Size 1/4"
Orbit Dia. 3/16"
Overall Length 7"
Pad Face Type Vinyl or Hook Face
Pad Size 6"
Required Pressure 90 psi
Spindle Size 5/16"-24
Throttle Lever
Vacuum/Non-Vacuum Vacuum
Variable Speed No
Online - Live Chat