-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 4, Thursday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Hydraulic Lift Kit |
---|---|
Adjustment Range | 12 |
Cylinder Material | Aluminium |
Load Rating | 500 lb. |
Mounting Type | Retro Fit |
Number of Cylinders | 2 |
---|---|
Screw Size | 5/16" Self Tapping Screws |
Stroke | 12" |
Tube Length | 96"-60" |
Type | Workbench Accessory |
Height (cm) | 20.32 |
---|---|
Length (cm) | 81.28 |
Width (cm) | 25.4 |
HS Code | 8428900290 |
---|---|
Country Of Origin | US |
Weight (kg) | 9.98 |
Please note that the item you have bought is a 115V.