-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 4, Thursday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Heat Shrink Tube Label |
---|---|
Color | Black/Yellow |
Height | 60" |
Material | Polyolefin |
Max. Lines of Print | 1 |
---|---|
Shrink Ratio | 3:1 |
Width | 3/8" |
Height (cm) | 11.94 |
---|---|
Length (cm) | 17.27 |
Width (cm) | 9.14 |
HS Code | 9612101020 |
Country Of Origin | BE |
---|---|
Weight (kg) | 0.04 |
UPC | 071701180544 |
Please note that the item you have bought is a 115V.