160F DWYER INSTRUMENTS | Pitot Tube, 5/16 In Tube Dia
  • Model: 160F
  • Item: AH8GLD
  • Cross: 38RW76

We guarantee a 100% American Brand Item. If the product is not Genuine American then we will refund your purchase price. No questions asked!

Hover to zoom
In Stock: 30+ units
£217.93 / unit
Get it by Fri, Jul 17
Delivery Options

Delivery Options

Estimated Arrival Estimated Cost

    Finalize your delivery options in checkout.

    Arrival dates and shipping costs shown above are estimates. See exact dates and costs and select your preferred shipping option during checkout.

    Also shipping to

    Product Specifications:

    ItemStandard Pitot Tube
    Insertion Length18
    Tube Dia.5/16

    Shipping Info:

    Ship weight (kg) 0.16
    Ship height (cm)2.03
    Ship length (cm)53.34
    Ship width (cm)8.13
    Country of OriginUS

    Product Details:

    • 160F Series pitot tube best suited for use with differential pressure gauges, transmitters and switches for controlling and monitoring the airflow in HVAC and ventilation systems
    • Stainless-steel construction with a straight design for easy insertion into ducts and hard-to-reach spaces
    • Permanent-stamped insertion depth graduations for facilitating accurate positioning and an alignment indicator for keeping the tip parallel to flow
    • CE marked and RoHS approved