-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 5, Friday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Single Sided Vertical Bar Rack |
---|---|
Color | Gray |
Depth | 24" |
Finish | Powder Coat |
Height | 84" |
Load Capacity | 3000 lb. |
---|---|
Material | 16 ga. Steel |
Number of Shelves | 3 |
Width | 36" |
Height (cm) | 60.96 |
---|---|
Length (cm) | 99.7 |
Width (cm) | 213.36 |
HS Code | 9403200020 |
Country Of Origin | MX |
---|---|
Weight (kg) | 43.9681 |
UPC | 714334050487 |
Please note that the item you have bought is a 115V.