-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 5, Friday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Pegboard Cabinet |
---|---|
Assembled/Unassembled | Assembled |
Cabinet Color | Gray |
Cabinet Depth | 24" |
Cabinet Height | 78" |
Cabinet Material | Steel |
Cabinet Width | 36" |
Door Type | Standard |
Finish | Powder Coated |
Gauge | 12 |
Handle Style | Swing |
---|---|
Height Range | Full Height |
Locking Mechanism | Padlock Hasp |
Number of Cabinet Shelves | 1 |
Number of Doors | 2 |
Number of Drawers | 3 |
Shelf Capacity | 1750 lb. |
Strength Rating | Heavy Duty |
Style | Combination Drawer |
HS Code | 9403200030 |
---|---|
Country Of Origin | MX |
Weight (kg) | 244.9447 |
---|---|
UPC | 714334046626 |
Please note that the item you have bought is a 115V.