-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 4, Thursday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Work Table Cabinet |
---|---|
Color | Gray |
Depth | 24" |
Finish | Powder Coat |
Height | 38" |
---|---|
Storage Capacity | 54 Cu.Ft. |
Type | Single Door |
Width | 60" |
Height (cm) | 61.6 |
---|---|
Length (cm) | 152.72 |
Width (cm) | 92.08 |
HS Code | 9403200030 |
Country Of Origin | MX |
---|---|
Weight (kg) | 107.0942 |
UPC | 714334055826 |
Please note that the item you have bought is a 115V.