-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 4, Thursday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Mobile Cabinet |
---|---|
Caster Dia. | 6" |
Caster Material | Phenolic |
Caster Type | (2) Rigid, (2) Swivel |
Color | Gray |
Door Cabinet Depth | 24" |
Door Cabinet Height | 30" |
Door Cabinet Width | 20" |
Finish | Powder Coat |
Gauge | 14 ga. |
---|---|
Handle | Push |
Load Capacity | 2000 lb. |
Material | Steel |
Number of Doors | 2 |
Number of Shelves | 1 |
Overall Height | 39.75" |
Overall Length | 60" |
Overall Width | 24" |
Height (cm) | 96.52 |
---|---|
Length (cm) | 60.96 |
Width (cm) | 152.4 |
HS Code | 8716805010 |
Country Of Origin | MX |
---|---|
Weight (kg) | 115.21 |
UPC | 714334010528 |
Please note that the item you have bought is a 115V.